Beli conduit pvc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  2. CANTEX PVC Conduit
    Mulai

    Rp23.900

    CANTEX PVC Conduit
    Deskripsi:
    This PVC conduit can be heated with special tools so that it can be bent in the field. It routes and protects wire and cable, and adapts to curves and changes in direction. It can also be installed inside walls, floors, and ceilings. It can’t be used by itself for grounding, so a grounding conductor needs to be pulled along with the other conductors in the run.
  3. FLEXICON Polypropylene Corrugated Conduit Contractor Pack (Pipa Konduit)
    Mulai

    Rp1.299.900

    FLEXICON Polypropylene Corrugated Conduit Contractor Pack (Pipa Konduit)
    Deskripsi:
    Contractor Pack
    atribut:
    • Thread: M20
  4. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  5. Lesso PVC Conduit Pipe
    Mulai

    Rp31.900

    Lesso PVC Conduit Pipe
    atribut:
    • Color: White
  6. Kabelindo Power Cable NYM Series (Kabel Listrik)
    Mulai

    Rp15.900

    Kabelindo Power Cable NYM Series (Kabel Listrik)
    atribut:
    • Length (m): 1
    • Number of Cores: 3
  7. SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp35.900

    SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    atribut:
    • Size (mm): 3.6x200
    • Length (mm): 200
    • Locking Style: Self-Locking
    • Material: Nylon 66, UL 94V-2
    • Width (mm): 3.6
  8. PRALON Pipa Conduit High Impact Pralon Conduit
    Mulai

    Rp15.900

    PRALON Pipa Conduit High Impact Pralon Conduit
    Deskripsi:
    Pipa Conduit PRALON adalah Pipa Conduit Listrik High Impact , Pipa PRALON mudah di bending / di bengkokan menggunakan ver bending , Pipa Conduit PRALON sudah sertifikasi internasional IEC.
  9. CANTEX Elbow for PVC Conduit
    Mulai

    Rp259.900

    CANTEX Elbow for PVC Conduit
    Deskripsi:
    These elbows solvent-weld onto the ends of two pieces of PVC conduit to join them at a 45° angle and change the direction of the run.
    atribut:
    • UNSPSC: 39121311
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Material: PVC
    • Standards: UL
  10. PITHON Plain Conduit/Threadless
    Mulai

    Rp129.900

    PITHON Plain Conduit/Threadless
    atribut:
    • Length (m): 3.66
  11. CANTEX Coupling for PVC Conduit (Sambungan Pipa Konduit)
    Mulai

    Rp779.900

    CANTEX Coupling for PVC Conduit (Sambungan Pipa Konduit)
    Deskripsi:
    These couplings have a piston that extends and retracts to compensate for length changes of PVC conduit. They’re often used where there are large fluctuations in temperature, which can cause conduit to expand and contract. These couplings position onto the ends of two lengths of conduit and are solvent-welded in place to join them together.
    atribut:
    • UNSPSC: 39121311
    • For Conduit Type: PVC
    • For use with: Schedule 40 PVC Conduit
    • Material: PVC
    • Standards: UL
  12. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  13. Westpex Pipa PVC High Impact Conduit (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    Westpex Pipa PVC High Impact Conduit (PVC Pipe)
    Deskripsi:
    Material : Poly Vynil Chloride (PVC) dan tidak menghasilkan gas dioxin jika terbakar.
  14. AFC Liquid-Tight Conduit (LFMC/LFNC)
    Mulai

    Rp929.900

    AFC Liquid-Tight Conduit (LFMC/LFNC)
    Deskripsi:
    This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.
    atribut:
    • Flexibility: Flexible
    • Jacketed: Yes
    • Wet Location: Yes
  15. Lesso Pipa Conduit
    Mulai

    Rp179.900

    Lesso Pipa Conduit
    atribut:
    • Grade: B
    • Color: White
    • Diameter (mm): 20
    • Thickness: 1.4
    • Length (mm): 3000
  16. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp85.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  17. Federal Kabel Power Cable Solid NYA (Cu/PVC) Series (Kabel Listrik)
    Mulai

    Rp359.900

    Federal Kabel Power Cable Solid NYA (Cu/PVC) Series (Kabel Listrik)
    Deskripsi:
    Single core insulated conductor, without sheath, for permanent installation in conduit or exposed wiring in dry location and in switch board and control panel.
    atribut:
    • Number of Cores: 1
Daftar Harga conduit pvc Terbaru November 2026
Boss Pipa ConduitRp19.900
CANTEX PVC ConduitRp23.900
Unilon Pipa PVC High Impact Conduit (PVC Pipe)Rp53.900
FLEXICON Polypropylene Corrugated Conduit Contractor Pack (Pipa Konduit)Rp1.299.900
PITHON PVC Coated Flexible Metal ConduitRp549.900
Lesso PVC Conduit PipeRp31.900
Kabelindo Power Cable NYM Series (Kabel Listrik)Rp15.900
SIGMA Ties Cable Ties (Pengikat / Kabel Tis)Rp35.900
PRALON Pipa Conduit High Impact Pralon ConduitRp15.900
CANTEX Elbow for PVC ConduitRp259.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)